
FILE, PKT, EXP, 5.25in-LGL, 10PK
Mfr # 1536GOX
Zoro # G523365270
product price:Â $38.35
/pk 10, $3.84/eaKey Features
Orientation
Vertical
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Expanded Width
5-1/4 in
Material
Red Fiber, Manila Paper, Tyvek
Features
Tyvek Gusset, Reinforced Gusset
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1536GOX
Zoro #
G523365270
UPC #
78787153653
Country of Origin
Mexico
Dimensions
Expanded Width
5-1/4 in
Sheet Size
8-1/2 in x 14 in
Details
Item
File Pocket
Orientation
Vertical
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Material
Red Fiber, Manila Paper, Tyvek
Features
Tyvek Gusset, Reinforced Gusset
Accessibility
Top Load
Description
Closed sides to keep items from falling out, Reinforced gussets with rip-proof tape rollover tops, Expands to accommodate more material as it is added, Features scored fold-down front tab
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.