FOLDER, CLSF, ET, 1DIV, LTR, LGN, 10PK

  • Mfr # 23214

  • Zoro # G023364582


product price:  $87.49
/pk 10, $8.75/ea

Key Features

Fastener Capacity
2 in, 1 in
Number of Dividers
1
Number of Fasteners
4
Sheet Size
8-1/2 in x 11 in
Features
Reinforced Gusset, Tear Resistant, Rip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23214
Zoro #
G023364582
UPC #
78787232143
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2 in x 11 in
Divider Thickness
17 pt
Expanded Width
2 in
Thickness
25 pt

Details

Fastener Capacity
2 in, 1 in
Number of Dividers
1
Number of Fasteners
4
Features
Reinforced Gusset, Tear Resistant, Rip Resistant
Color
Light Green
Fastener Location
Inside, Divider
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Item
Classification Folder
Divider Material
Kraft
Material
Pressboard, Tyvek

Description

Classification folders with 1 divider, For use in shelf filing system, Dividers are made of durable, 17 point Kraft stock with 1in capacity, Reinforced, rip-proof tape gussets to prevent ripping and tearing, 25 point pressboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.