
FOLDER, LTR, DBL, 11PT, 1/3, RED, 100PK
Mfr # R15213RED
Zoro # G323365524
product price:Â $60.05
/pk 100, $0.60/eaKey Features
Tab Cut
1/3
Thickness
11 pt
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Sheet Size
8-1/2 in x 11 in
Tab Type
Top
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R15213RED
Zoro #
G323365524
UPC #
78787323117
Country of Origin
United States
Dimensions
Thickness
11 pt
Sheet Size
8-1/2 in x 11 in
Details
Tab Cut
1/3
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Tab Type
Top
Color
Red
Features
Reinforced Tab, Preprinted
Item
File Folder
Description
Letter-size folders with 1/3-cut tabs in assorted positions, Features bright colors, double-thick reinforced tab and folder top for extra durability, Interior grid design facilitates convenient note-taking, 11 point Red stock, 100 / Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.