Shop PENDAFLEX

FOLDER, ET, STRT, RNF, GN, 100PK

  • Mfr # H110DGR

  • Zoro # G423363895


product price:  $91.19
/pk 100, $0.91/ea

Key Features

Sheet Size
8-1/2 in x 11 in
Number of Plys
2
Thickness
11 pt
Features
Heavyweight Cover, Reinforced Tab
Expanded Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H110DGR
Zoro #
G423363895
UPC #
78787168039
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in
Thickness
11 pt
Expanded Width
3/4 in

Details

Number of Plys
2
Item
File Folder
Color
Green
Features
Heavyweight Cover, Reinforced Tab
Tab Type
End
Green Environmental Attribute
Sustainable Forestry Initiative Certified

Description

Excellent for color-coding, Faster location of files, Reinforced, straight-cut tabs for extra strength and durability, Ideal for open-shelf filing systems, Holds letter-size documents

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.