FOLDER, EXP, FAST, STRT, LTR, RD, 50PK

  • Mfr # H10U13R

  • Zoro # G523364242


product price:  $81.95
/pk 50, $1.64/ea

Key Features

Color
Red
Number of Plys
2
Fastener Capacity
2 in
Sheet Size
8-1/2 in x 11 in
Expanded Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H10U13R
Zoro #
G523364242
UPC #
78787139534
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in
Expanded Width
3/4 in
Thickness
11 pt

Details

Color
Red
Number of Plys
2
Fastener Capacity
2 in
Tab Type
End
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Features
Heavyweight Cover
Item
File Folder
Number of Fasteners
2

Description

Two 2in fasteners in positions 1 and 3 secure papers for instant organization, Secures hole-punched papers for instant organization, Index always in view with end tabs, Easy-to-label embossed tabs (labels sold separately), Scored for perfect label placement

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.