
FOLDER, FILE, PRSBRD, LTR, 1/3, 25PK
Mfr # 9200T13
Zoro # G523365867
product price:Â $87.39
/pk 25, $3.50/eaKey Features
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Features
Heavy Duty, Reinforced Gusset
Tab Cut
1/3
Height
9-1/2 in
Accessibility
Book Fold
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9200T13
Zoro #
G523365867
UPC #
78787920033
Country of Origin
Mexico
Dimensions
Sheet Size
8-1/2 in x 11 in
Height
9-1/2 in
Expanded Width
1 in
Thickness
25 pt
Details
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Features
Heavy Duty, Reinforced Gusset
Tab Cut
1/3
Accessibility
Book Fold
Material
Tyvek, Pressboard
Item
File Folder
Fastener Location
Back-mounted
Color
Blue
Tab Type
Top
Description
Letter-size file folder with 1/3-cut tab on assorted positions, Ideal for heavy-duty, bulky records, 1in expansion with extra-strong, reinforced, rip-proof tape gusset at bottom, 25 point Blue pressboard, 25 / Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.