FOLDER, HANGING, PERSONNEL, BE

  • Mfr # SER2BL

  • Zoro # G423365530


product price:  $31.95
/ea

Key Features

Expanded Width
2 in
Fastener Capacity
1 in
Number of Dividers
5
Features
Rip Resistant, Tab Divider, Moisture Resistant, Reinforced Gusset
Thickness
20 pt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SER2BL
Zoro #
G423365530
UPC #
78787012516
Country of Origin
Mexico

Dimensions

Expanded Width
2 in
Thickness
20 pt
Sheet Size
9-1/2 in x 11-3/4 in

Details

Fastener Capacity
1 in
Number of Dividers
5
Features
Rip Resistant, Tab Divider, Moisture Resistant, Reinforced Gusset
Color
Blue
Tab Cut
1/3
Material
Pressguard
Item
Hanging Classification Folder
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Accessibility
Book Fold

Description

Pivoting hangers fold down for convenient transport, Mylar-reinforced, preprinted tab dividers in folder allow organization of personnel information, 2in bonded fastener on cover; Press Guard covers are specially coated to resist moisture, Reinforced, rip-proof, tape gusset expansion offers space for a thick stack of documents, Letter size

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.