FOLDER, HNG, BXFILE, 3inEXP, LGL, 25PK

  • Mfr # 59303

  • Zoro # G523364334


product price:  $139.99
/pk 25, $5.60/ea
Free Shipping & Returns

Key Features

Includes
Blank Inserts
Color
Blue
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Expanded Width
3 in
Sheet Size
8-1/2 in x 14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59303
Zoro #
G523364334
UPC #
78787593039
Country of Origin
Mexico

Dimensions

Expanded Width
3 in
Sheet Size
8-1/2 in x 14 in

Details

Includes
Blank Inserts
Color
Blue
Item
Hanging Box File
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Features
Slip Resistant, Durable, Flexible

Description

SureHook Technology with built-in tension springs so folders stay on track and slide with ease, Legal-size folder with flexible closed sides and polylaminated tops to safeguard contents, Includes Pressboard reinforcing-bottom inserts, tabs and printer-ready, blank white inserts, 3in expansion; 2-tone stock, SFI Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.