
FOLDER, LTR, STRT, SGL, 11PT, RD, 100PK
Mfr # 152RED
Zoro # G723365490
product price:Â $49.79
/pk 100, $0.50/eaKey Features
Color
Red
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Sheet Size
8-1/2 in x 11 in
Number of Plys
1
Accessibility
Top Load
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
152RED
Zoro #
G723365490
UPC #
78787021112
Country of Origin
United States
Dimensions
Sheet Size
8-1/2 in x 11 in
Thickness
11 pt
Details
Color
Red
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Number of Plys
1
Item
File Folder
Accessibility
Top Load
Description
Letter-size folder with straight-cut, single-ply tabs and a 2-tone design, Includes bright exterior color with lighter shade interior to reduce misfiling, 11 point, acid-free, Red stock, 100 / Box, SFI Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.