
HD Pressboard Folder, 2/5-Cut Tab, Expands 2.5", 2 Divider, 6 Fastener, Legal, Bright Red, 10PK
Mfr # 29031P
Zoro # G423333713
product price:Â $42.25
/pk 10, $4.23/eaKey Features
Material
Pressboard
Divider Material
Kraft Paper
Tab Type
Top Tab
Number of Fasteners
6
Divider Color
Brown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
29031P
Zoro #
G423333713
UPC #
78973290315
Country of Origin
Mexico
Dimensions
Thickness
25 pt
Expanded Width
2-1/2 in
Size
Legal
Details
Material
Pressboard
Divider Material
Kraft Paper
Item
Classification Folder
Tab Type
Top Tab
Number of Fasteners
6
Divider Color
Brown
Tab Position
Right of Center
Number of Dividers
2
Color
Bright Red
Fasteners per Divider
2
Tab Cut
2/5-Cut
Description
These pressboard classification folders have fasteners to keep your documents in order and in place and dividers to categorize your paperwork. Made from heavyweight paper to better withstand wear and tear. Bonded fasteners keep paperwork ordered. Each folder is scored along the bottom so you can expand it to fit more paper inside.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.