Manila Drop Front Shelf File Pockets with Tyvek Gusset Top, 1.75in Expansion, Letter, Manila, 25PK

  • Mfr # 12811

  • Zoro # G716037410


product price:  $67.45
/pk 25, $2.70/ea

Key Features

Number of Pockets
1
Color
Manila
Tab Cut
Straight
Tab Type
End Tab
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12811
Zoro #
G716037410
UPC #
-
Country of Origin
Mexico

Dimensions

Width
9.5 in
Size
Letter
Height
12.5 in

Details

Number of Pockets
1
Color
Manila
Tab Cut
Straight
Tab Type
End Tab
Material
Manila
Item
Open Pocket Expandable Document Pockets & Wallets

Description

Expanding pocket helps you to manage large amounts of paperwork and offers easy access with a drop front. Double-ply straight cut end tab scored for label placement. Manila stock.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.