FILE, PKT, EXP, 3.5in-LGL, 25PK

  • Mfr # 1526EOX

  • Zoro # G323365258


product price:  $79.69
/pk 25, $3.19/ea

Key Features

Sheet Size
8-1/2 in x 14 in
Orientation
Vertical
Features
Tyvek Gusset
Material
Manila Paper, Red Fiber, Tyvek
Expanded Width
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1526EOX
Zoro #
G323365258
UPC #
78787152632
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2 in x 14 in
Expanded Width
3-1/2 in

Details

Item
File Pocket
Orientation
Vertical
Features
Tyvek Gusset
Material
Manila Paper, Red Fiber, Tyvek
Accessibility
Top Load
Green Environmental Attribute
Sustainable Forestry Initiative Certified

Description

Closed sides to keep items from falling out, Reinforced gussets with rip-proof tape rollover tops, Expands to accommodate more material as it is added, Features scored fold-down front tab

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.