Manila Fastener Folders, Reinforced Straight Tab, 2 Fasteners, Legal Size, Manila, 50PK

  • Mfr # FM312EE

  • Zoro # G323334049


product price:  $52.19
/pk 50, $1.04/ea

Key Features

Color
Manila
Tab Type
Top Tab
Material
Manila
Size
Legal
Tab Cut
Straight
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FM312EE
Zoro #
G323334049
UPC #
78787203129
Country of Origin
Mexico

Dimensions

Size
Legal
Thickness
11 pt

Details

Item
Fastener Folder
Color
Manila
Tab Type
Top Tab
Material
Manila
Tab Cut
Straight
Number of Fasteners
2

Description

Keep documents safe, secure and properly filed with Pendaflex Manila Fastener Folders. Super-thin fasteners on the inside face of the folders' covers accommodate two-hole punched papers, making it easy to subdivide documents and/or order them in sequential order as well as ensure that important documents remain in their proper place without unnecessarily bulking up files when the fasteners aren't required. An under-cut front cover helps the back cover's reinforced tab stand out, making both labeling and in-cabinet referencing easier.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.