
End Tab Expansion Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75" Expansion, Manila, 100PK
Mfr # 1007003
Zoro # G223333081
product price:Â $45.25
/pk 100, $0.45/eaKey Features
Size
Letter
Tab Material
Manila
Expanded Width
3/4 in
Tab Cut
1/3-Cut
Tab Type
End Tab
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1007003
Zoro #
G223333081
UPC #
78787070035
Country of Origin
Mexico
Dimensions
Size
Letter
Expanded Width
3/4 in
Details
Item
Expansion Folder
Tab Material
Manila
Tab Cut
1/3-Cut
Tab Type
End Tab
Color
Manila
Tab Color
Manila
Material
Manila
Description
A smart design for open-shelf filing systems. Long-wearing double-ply straight end tabs offer plenty of space for labeling and color coding. Expands to accommodate bigger files. Extra-heavy 14 pt. stock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.