
Reinforced Top File Folders, 1/3-Cut Tabs: Assorted Positions, Legal Size, Manila, 100PK
Mfr # R753 1/3
Zoro # G723333246
product price:Â $58.95
/pk 100, $0.59/eaKey Features
Tab Material
Manila
Size
Legal
Color
Manila
Material
Manila
Tab Color
Manila
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R753 1/3
Zoro #
G723333246
UPC #
78787833203
Country of Origin
Mexico
Dimensions
Size
Legal
Details
Tab Material
Manila
Item
File Folder
Color
Manila
Material
Manila
Tab Color
Manila
Tab Type
Top Tab
Tab Cut
1/3-Cut
Description
Perfect for everyday filing tasks, Pendaflex Reinforced Top Tab File Folders withstand the wear and tear commonly associated with active, ongoing projects. Rigid manila stock and reinforced tabs make these folders an exceptionally durable option for stock-up shopping when you're looking to fulfill your document filing needs. Undercut front cover simplifies labeling while making folder identification easy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.