Pressboard End Tab Folders, Straight Tab, Expands 1.75", 1 Divider, 4 Fasteners, Letter, Red, 10PK

  • Mfr # H1150R

  • Zoro # G623333599


product price:  $59.49
/pk 10, $5.95/ea

Key Features

Divider Material
Kraft Paper
Fasteners per Divider
2
Divider Color
Kraft
Tab Cut
Straight (Cover); 2/5-Cut (Divider)
Number of Fasteners
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H1150R
Zoro #
G623333599
UPC #
78787215054
Country of Origin
Mexico

Dimensions

Size
Letter
Expanded Width
1-3/4 in
Thickness
25 pt

Details

Item
Classification Folder
Divider Material
Kraft Paper
Fasteners per Divider
2
Divider Color
Kraft
Tab Cut
Straight (Cover); 2/5-Cut (Divider)
Number of Fasteners
4
Tab Type
End Tab; Top Tab
Color
Red
Material
Pressboard
Number of Dividers
1

Description

Get color-coding efficiency, pressboard durability and organizational ease all in one folder. Ideal for sequentially organizing case files, contracts, bids, invoices and more, Pendaflex Colored Pressboard End Tab Classification Folders feature super-strong pressboard covers, durable kraft dividers and embedded fasteners to ensure your paperwork remains safely contained. Distinctive exterior colors also enable color-coding by category to help streamline filing and improve file-retrieval times.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.