
Pressboard Folders, 2/5 Tab, Exp 2.5", 2 Full-Pocket Dividers, 6 Fasteners, Letter, Light Blue, 10PK
Mfr # 24081P
Zoro # G823332712
product price:Â $75.65
/pk 10, $7.57/ea
Free Shipping & Returns
Key Features
Divider Fastener Capacity
1 in
Divider Material
Kraft Paper
Material
Pressboard
Number of Fasteners
6
Tab Position
Right of Center
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
24081P
Zoro #
G823332712
UPC #
78973240815
Country of Origin
Mexico
Dimensions
Expanded Width
2-1/2 in
Size
Letter
Thickness
25 pt
Details
Item
Classification Folder
Divider Fastener Capacity
1 in
Divider Material
Kraft Paper
Material
Pressboard
Number of Fasteners
6
Tab Position
Right of Center
Tab Type
Top Tab
Color
Light Blue
Number of Dividers
2
Tab Cut
2/5-Cut
Capacity
2 in
Fasteners per Divider
2
Divider Color
Kraft
Description
The perfect project file, Pendaflex Pressboard Classification Folders with Full-Pocket Dividers are ideal for managing complex, subdivided files that contain important documents, forms, photos, drawings and supplemental materials that should not or cannot be punched. Each pocket divider is enclosed on three sides to keep its contents secure, and a thumb-cut notch on the pocket's front face helps make retrieve easy. To accommodate traditional subdivisions, two-prong fasteners are embedded on each pocket's front and back faces, and additional two-prong fasteners are embedded on the front and back covers' interior faces. Heavyweight pressboard covers and a gusseted, accordion-style spine provide the durability required for frequently referenced files.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.