HD Pressboard Folder, Expands 2.5", 2 Full-Pocket Dividers, 6 Fasteners, Letter, Red, 10PK

  • Mfr # 24082P

  • Zoro # G323334063


product price:  $143.99
/pk 10, $14.40/ea
Free Shipping & Returns

Key Features

Divider Material
Kraft Paper
Divider Color
Brown
Tab Cut
2/5-Cut
Number of Fasteners
6
Fasteners per Divider
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24082P
Zoro #
G323334063
UPC #
78973240822
Country of Origin
Mexico

Dimensions

Thickness
25 pt
Size
Letter
Expanded Width
2-1/2 in

Details

Item
Classification Folder
Divider Material
Kraft Paper
Divider Color
Brown
Tab Cut
2/5-Cut
Number of Fasteners
6
Fasteners per Divider
2
Number of Dividers
2
Color
Red
Tab Position
Right of Center
Material
Pressboard
Tab Type
Top Tab

Description

These pressboard classification folders have fasteners to keep your documents in order and in place and dividers to categorize your paperwork. Made from heavyweight paper to better withstand wear and tear. Bonded fasteners keep paperwork ordered. Each folder is scored along the bottom so you can expand it to fit more paper inside.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.