
Pressboard Top Tab Folders, 2/5-Cut Tab, Exp 1.75", 1 Divider, 4 Fasteners, Legal, Dark Green, 10PK
Mfr # 28733P
Zoro # G923332223
product price:Â $35.89
/pk 10, $3.59/eaKey Features
Material
Pressboard
Capacity
2 in
Number of Dividers
1
Expanded Width
1-3/4 in
Divider Fastener Capacity
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
28733P
Zoro #
G923332223
UPC #
78973287339
Country of Origin
Mexico
Dimensions
Expanded Width
1-3/4 in
Thickness
25 pt
Size
Legal
Details
Item
Classification Folder
Color
Dark Green
Material
Pressboard
Capacity
2 in
Number of Dividers
1
Divider Fastener Capacity
1 in
Divider Material
Kraft Paper
Number of Fasteners
4
Tab Position
Right of Center
Divider Color
Kraft
Fasteners per Divider
2
Tab Type
Top Tab
Tab Cut
2/5-Cut
Description
Distinctive colors enable easy color-coding, and durable pressboard covers ensure reliable performance. Strong kraft dividers allow you to subdivide documents, while Tyvek tape spines reliably expand with your projects. Embedded fasteners keep documents secure and allow you to file in sequential order. Scored tabs provide plenty of room for labels and hand-written titles. Undercut front covers streamline file reference and retrieval.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.