Pressboard Top Tab Folders, 2/5-Cut Tab, Exp 1.75", 1 Divider, 4 Fasteners, Legal, Light Blue, 10PK

  • Mfr # 28730P

  • Zoro # G623334046


product price:  $37.95
/pk 10, $3.80/ea

Key Features

Capacity
2 in
Tab Position
Right of Center
Divider Fastener Capacity
1 in
Tab Cut
2/5-Cut
Expanded Width
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
28730P
Zoro #
G623334046
UPC #
78973287308
Country of Origin
Mexico

Dimensions

Expanded Width
1-3/4 in
Thickness
25 pt
Size
Legal

Details

Item
Classification Folder
Capacity
2 in
Tab Position
Right of Center
Divider Fastener Capacity
1 in
Color
Light Blue
Tab Cut
2/5-Cut
Number of Dividers
1
Divider Color
Kraft
Material
Pressboard
Divider Material
Kraft Paper
Fasteners per Divider
2
Tab Type
Top Tab
Number of Fasteners
4

Description

Distinctive colors enable easy color-coding, and durable pressboard covers ensure reliable performance. Strong kraft dividers allow you to subdivide documents, while Tyvek tape spines reliably expand with your projects. Embedded fasteners keep documents secure and allow you to file in sequential order. Scored tabs provide plenty of room for labels and hand-written titles. Undercut front covers streamline file reference and retrieval.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.