HD Pressboard Folder, 2/5-Cut Tab, Expands 1.75", 1 Divider, 4 Fasteners, Legal, Dark Blue, 10PK

  • Mfr # 28732P

  • Zoro # G123333242


product price:  $50.29
/pk 10, $5.03/ea

Key Features

Expanded Width
1-3/4 in
Tab Type
Top Tab
Material
Pressboard
Size
Legal
Tab Cut
2/5-Cut
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
28732P
Zoro #
G123333242
UPC #
78973287322
Country of Origin
Mexico

Dimensions

Expanded Width
1-3/4 in
Size
Legal
Thickness
25 pt

Details

Item
Classification Folder
Color
Dark Blue
Tab Type
Top Tab
Material
Pressboard
Tab Cut
2/5-Cut
Divider Material
Kraft Paper
Fasteners per Divider
2
Tab Position
Right of Center
Divider Color
Brown
Number of Dividers
1
Number of Fasteners
4

Description

These pressboard classification folders have fasteners to keep your documents in order and in place and dividers to categorize your paperwork. Made from heavyweight paper to better withstand wear and tear. Bonded fasteners keep paperwork ordered. Each folder is scored along the bottom so you can expand it to fit more paper inside.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.