
Top Tab Classification Folders, 2/5-Cut Tab, Exp 1.75", 1 Divider, 4 Fasteners, Legal, Manila, 10PK
Mfr # 98621P
Zoro # G723333888
product price:Â $57.45
/pk 10, $5.75/eaKey Features
Number of Dividers
1
Expanded Width
1-3/4 in
Tab Type
Top Tab
Tab Position
Right of Center
Divider Color
Brown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
98621P
Zoro #
G723333888
UPC #
78973986218
Country of Origin
Mexico
Dimensions
Expanded Width
1-3/4 in
Thickness
18 pt
Size
Legal
Details
Number of Dividers
1
Tab Type
Top Tab
Tab Position
Right of Center
Divider Color
Brown
Fasteners per Divider
2
Item
Classification Folder
Number of Fasteners
4
Color
Manila
Material
Pressboard
Tab Cut
2/5-Cut
Description
Inner divider helps subdivide your documents within the folders. Includes one divider and four total fasteners. Made with 18 pt. Manila covers and dividers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.