
Top Tab Classification Folders, 2/5-Cut Tab, Exp 1.75", 1 Divider, 4 Fasteners, Letter, Manila, 10PK
Mfr # 23700P
Zoro # G123333945
product price:Â $30.45
/pk 10, $3.05/eaKey Features
Size
Letter
Material
Manila
Tab Type
Top Tab
Color
Manila
Tab Cut
2/5-Cut; 1/3-Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
23700P
Zoro #
G123333945
UPC #
78973237006
Country of Origin
Mexico
Dimensions
Size
Letter
Thickness
18 pt
Expanded Width
1-3/4 in
Details
Item
Classification Folder
Material
Manila
Tab Type
Top Tab
Color
Manila
Tab Cut
2/5-Cut; 1/3-Cut
Divider Fastener Capacity
1 in
Divider Material
Manila
Number of Fasteners
4
Fasteners per Divider
2
Divider Color
Manila
Capacity
2 in
Number of Dividers
1
Tab Position
Right of Center
Description
Inner divider helps subdivide your documents within the folders. Includes one divider and four total fasteners. Made with 18 pt. Manila covers and dividers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.