Shop PENTAIR STA-RITE

CentrfPmp, 1-1/2hp, CI, 1-1/2"

  • Mfr # DS3HF-01
  • Zoro # G623924261

product price: 
$
1,282.99
/ea
Free Shipping & Returns

Key Features

Impeller Design
Vortex
Discharge Diameter
1 1/2 in
Horsepower
1 1/2 hp
Pump Design
End Suction
Drive Coupling Type
No Coupling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS3HF-01
Zoro #
G623924261
UPC #
022315168053
Country of Origin
United States

Dimensions

Discharge Diameter
1 1/2 in
Inlet Diameter
2 in

Details

Item
Centrifugal Pump
Impeller Design
Vortex
Horsepower
1 1/2 hp
Pump Design
End Suction
Drive Coupling Type
No Coupling
Flow Rate @ 50 ft of Head (Maximum)
65 gpm
Inlet Position
Center
Chemical Compatibility
Water
Priming
Self-Priming
Discharge Position
Center
Case Pressure - Maximum
40 psi
Shut Off Pressure - Maximum
100 psi
Pumping Application
Irrigation
Hazardous Location Class
Not Rated
Volute Material
Cast Iron
Suction Lift - Maximum
25 ft
Shaft Seal Material
Buna-N, Carbon/Ceramic
Thermal Overload Protection
Yes
Pump Housing Material
Cast Iron
Flow Rate @ 40 ft of Head (Maximum)
68 gpm
Mounting Orientation
Horizontal
Phase
Single
Shaft Seal Type
Mechanical
Number of Stages
1
Flow Rate @ 30 ft of Head (Maximum)
70 gpm
Flow Rate (Maximum)
75 gpm
Motor Design
Capacitor-Start/Run
Feet of Head (Maximum)
122 ft
Discharge Orientation
Top
Inlet Orientation
Side
Nameplate Voltage
115/230V AC
Shaft Material
300 Stainless Steel
Best Efficiency Head
90 ft
Impeller Material
Noryl
Motor Enclosure
Totally Enclosed Fan Cooled
Duty Cycle
Continuous
Media Temperature - Maximum
120 Degrees F
Full Load Current
18.4/19.2 A
Best Efficiency Flow
40 gpm
Flow Rate @ 20 ft of Head (Maximum)
75 gpm
Media Temperature - Minimum
32 Degrees F
Standards
CSA Certified, UL778
Frequency
60 Hz

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 68 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 75 gpm, Flow Rate @ 30 ft of Head (Maximum) 70 gpm, Flow Rate @ 50 ft of Head (Maximum) 65 gpm, Priming Self-Priming, Cord Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.