Shop PENTAIR STA-RITE

CentrfPmp, 2hp, 1-1/4", BunaN/Crbon/Ceramic

  • Mfr # DSS3HG
  • Zoro # G123924099

product price: 
$
2,247.99
/ea
Free Shipping & Returns

Key Features

Priming
Self-Priming
Case Pressure - Maximum
130 psi
Motor Speed - Maximum
3,450 RPM
Shaft Seal Type
Mechanical
Volute Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DSS3HG
Zoro #
G123924099
UPC #
-
Country of Origin
United States
Item
Centrifugal Pump
Priming
Self-Priming
Case Pressure - Maximum
130 psi
Motor Speed - Maximum
3,450 RPM
Shaft Seal Type
Mechanical
Volute Material
304 Stainless Steel
Hazardous Location Class
Not Rated
Motor Enclosure
Totally Enclosed Fan Cooled
Features
Designed for Minimal Electrical Consumption and Quiet Operation, Offers First-in-Class Priming Capabilities, Up to 20 ft Lifts, Up to 250 ft Maximum Head Capability
Drive Coupling Type
No Coupling
Discharge Position
Center
Inlet Position
Center
Phase
Single
Includes
(2) O-Ring, (2) Pipe Plug, (2) Washer, (3 or 4) Impeller, (4) Capscrew, (4) Diffuser, (4) Socket Head Capscrew, (5) Washer Toothed, Bracket, Flat, Impeller Nut, Impeller Repair Kit (Includes Ref. Nos. 6-8 and 10-14), Motor, Pump Body (Suction), Recirculation Valve Complete (Includes O-Ring), Shaft Seal, Sleeve, Slinger, Spacer, Spacer (3 Stage pump only), Washer
Discharge Orientation
Top
Media Temperature - Minimum
32 Degrees F
Thermal Overload Protection
Yes
Shaft Material
303 stainless steel
Best Efficiency Head
127 ft
Shut Off Pressure - Maximum
130 psi
Pumping Application
Irrigation
Horsepower
2 hp
Pump Housing Material
Cast Iron/Stainless Steel
Impeller Design
Vortex
Flow Rate @ 50 ft of Head (Maximum)
55 gpm
Duty Cycle
Continuous
Full Load Current
13.3 A
Inlet Orientation
Side
Electrical Connection Type
Plug-In
Feet of Head (Maximum)
165 ft
Pump Design
End Suction
Standards
CSA Certified
Nameplate Voltage
230V AC
Chemical Compatibility
Water
Mounting Orientation
Horizontal
Frequency
60 Hz
Series
DSS
Suction Lift - Maximum
15 ft
Motor Design
Capacitor-Start/Run
Best Efficiency Flow
30 gpm
Number of Stages
3
Ambient Temperature - Maximum
120 Degrees F
Media Temperature - Maximum
120 Degrees F
Impeller Material
Noryl
Shaft Seal Material
Buna-N/Carbon/Ceramic
Flow Rate (Maximum)
55 gpm

Dimensions

Overall Height
9.2 in
Overall Length
24.8 in
Discharge Diameter
1 1/4 in
Overall Width
7.3 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 1/2 in
Wire Rope Length
24.8 in
Length
24.8 in
Fits Chest Size
Designed for Minimal Electrical Consumption and Quiet Operation, Offers First-in-Class Priming Capabilities, Up to 20 ft Lifts, Up to 250 ft Maximum Head Capability

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron/Stainless Steel, Horsepower 2 hp, Nameplate Voltage 230V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) 55 gpm, Priming Self-Priming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.