Shop PENTAIR STA-RITE

Self-Priming Centrifugal Pump

  • Mfr # DS2HHG3-53

  • Zoro # G823924245


product price: 
$
5,686.99
/ea
Free Shipping & Returns

Key Features

Pumping Application
Irrigation
Pump Housing Material
Cast Iron
Shaft Seal Type
Mechanical
Priming
Self-Priming
Best Efficiency Head
100 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS2HHG3-53
Zoro #
G823924245
UPC #
022315110113
Country of Origin
United States

Dimensions

Inlet Diameter
2 in
Discharge Diameter
2 in

Details

Item
Centrifugal Pump
Pumping Application
Irrigation
Pump Housing Material
Cast Iron
Shaft Seal Type
Mechanical
Priming
Self-Priming
Best Efficiency Head
100 ft
Case Pressure - Maximum
50 psi
Number of Stages
1
Horsepower
2 1/2 hp
Chemical Compatibility
Water
Discharge Orientation
Top
Flow Rate @ 30 ft of Head (Maximum)
95 gpm
Duty Cycle
Continuous
Media Temperature - Minimum
32 Degrees F
Hazardous Location Class
Not Rated
Volute Material
Cast Iron
Impeller Design
Vortex
Feet of Head (Maximum)
145 ft
Impeller Material
Noryl
Full Load Current
8.5/4.25 A
Motor Enclosure
Totally Enclosed Fan Cooled
Inlet Position
Center
Mounting Orientation
Horizontal
Motor Design
Capacitor-Start/Run
Flow Rate (Maximum)
95 gpm
Thermal Overload Protection
Yes
Flow Rate @ 40 ft of Head (Maximum)
93 gpm
Flow Rate @ 50 ft of Head (Maximum)
88 gpm
Media Temperature - Maximum
120 Degrees F
Discharge Position
Center
Pump Design
End Suction
Best Efficiency Flow
55 gpm
Frequency
60 Hz
Drive Coupling Type
No Coupling
Standards
CSA Certified, UL778
Inlet Orientation
Side
Suction Lift - Maximum
25 ft
Nameplate Voltage
208-230/460V AC
Shaft Material
300 Stainless Steel
Shut Off Pressure - Maximum
100 psi
Shaft Seal Material
Buna-N, Carbon/Ceramic
Phase
Three

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 2 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 93 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) 95 gpm, Flow Rate @ 50 ft of Head (Maximum) 88 gpm, Priming Self-Priming, Cord Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.