Shop PENTAIR STA-RITE

Sprinkler Pump

  • Mfr # PD2HF-L

  • Zoro # G023924076


product price:  $1,247.99
/ea
Free Shipping & Returns

Key Features

Media Temperature - Maximum
140 Degrees F
Priming
Self-Priming
Suction Lift (Maximum)
25 ft
Manufacturer Warranty Length
1 yr (Installatio) or 18 Months from Date Of Manufacturer
Horsepower
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PD2HF-L
Zoro #
G023924076
UPC #
022315115460
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr (Installatio) or 18 Months from Date Of Manufacturer
Discharge Diameter
1 1/2 in
Inlet Diameter
2 in

Details

Item
Sprinkler Pump
Media Temperature - Maximum
140 Degrees F
Priming
Self-Priming
Suction Lift (Maximum)
25 ft
Horsepower
1 1/2 hp
Motor Design
Capacitor-Start/Run
Feet of Head (Maximum)
118 ft
Shaft Seal Material
Buna-N
Ambient Temperature - Minimum
32 Degrees F
Media Temperature - Minimum
32 Degrees F
Phase
Single
Impeller Material
Polymer
Motor Enclosure
Open Drip Proof
Number of Stages
1
Flow Rate @ 40 psi
31 gpm
Features
Ready-to-Install 230 V Motor (Dual Voltage)
Pumping Application
Irrigation
Shaft Material
300 Stainless Steel
Pump Design
End Suction
Series
Self-Priming
Shut Off Pressure - Maximum
42 psi
Best Efficiency Flow
43 gpm
Pump Housing Material
Thermoplastic
Full Load Current
18.4/19.2 A
Flow Rate (Maximum)
70 gpm
Nameplate Voltage
115/230V AC
Best Efficiency Head
80 ft of head
Standards
UL778/CSA108

Description

Sprinkler Pump, Phase Single, Pump Housing Material Thermoplastic, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Suction Lift (Maximum) 25 ft, Motor Enclosure Open Drip Proof, Flow Rate @ 40 psi 31 gpm, Priming Self-Priming, Best Efficiency Flow 43 gpm, Best Efficiency Head 80 ft of head, Discharge Rotation Not Applicable, Features Ready-to-Install 230 V Motor (Dual Voltage)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.