Shop PENTAIR STA-RITE

Sprinkler Pump

  • Mfr # PDHHG-L

  • Zoro # G423924348


product price:  $1,856.99
/ea
Free Shipping & Returns

Key Features

Media Temperature - Maximum
140 Degrees F
Media Temperature - Minimum
32 Degrees F
Impeller Material
Polymer
Shaft Material
300 Stainless Steel
Pump Design
End Suction
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PDHHG-L
Zoro #
G423924348
UPC #
022315115491
Country of Origin
United States

Dimensions

Inlet Diameter
2 in
Discharge Diameter
2 in

Details

Item
Sprinkler Pump
Media Temperature - Maximum
140 Degrees F
Media Temperature - Minimum
32 Degrees F
Impeller Material
Polymer
Shaft Material
300 Stainless Steel
Pump Design
End Suction
Shaft Seal Material
Buna-N
Best Efficiency Flow
50 gpm
Flow Rate @ 40 psi
50 gpm
Pump Housing Material
Thermoplastic
Full Load Current
22/11 A
Ambient Temperature - Minimum
32 Degrees F
Best Efficiency Head
93 ft of head
Nameplate Voltage
115/230V AC
Number of Stages
1
Suction Lift (Maximum)
25 ft
Phase
Single
Features
Ready-to-Install 230 V Motor (Dual Voltage)
Motor Enclosure
Open Drip Proof
Standards
UL778/CSA108
Flow Rate (Maximum)
95 gpm
Pumping Application
Irrigation
Shut Off Pressure - Maximum
50 psi
Priming
Self-Priming
Motor Design
Capacitor-Start/Run
Feet of Head (Maximum)
142 ft
Horsepower
2 1/2 hp

Description

Sprinkler Pump, Phase Single, Pump Housing Material Thermoplastic, Horsepower 2 1/2 hp, Nameplate Voltage 115/230V AC, Suction Lift (Maximum) 25 ft, Motor Enclosure Open Drip Proof, Flow Rate @ 40 psi 50 gpm, Priming Self-Priming, Best Efficiency Flow 50 gpm, Best Efficiency Head 93 ft of head, Discharge Rotation Not Applicable, Features Ready-to-Install 230 V Motor (Dual Voltage)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.