Shop All Filter Housings
Pentair/Pentek
High Flow Filter System, 1 In NPT
Mfr # 160166-75
Zoro # G3267765
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 26 1/2 in
- Width (In.) 15 1/4 in
- Max. Pressure (PSI) 90 psi
- Housing Material Polypropylene
- Head Material Polypropylene
Product Information
- Brand Pentair/Pentek
- MFR # 160166-75
- Zoro # G3267765
- UPC # 54568589668
- Country of Origin United States
- Category Filter Housings
Dimensions
Height (In.) | 26 1/2 in |
Width (In.) | 15 1/4 in |
Dia. (In.) | 8 1/2 in |
Length (In.) | 26 1/2 in |
Size | 1 in NPT |
Overall Width | 15 1/4 in |
Connection Size | 1 in |
Overall Length | 26 1/2 in |
Overall Height | 26 1/2 in |
Overall Diameter | 8 1/2 in |
Details
Description
Filter Housing, Housing Material Polypropylene, Flow Rate 40 gpm, Connection Size 1 in, Overall Height 26 1/2 in, Overall Diameter 8 1/2 in, Connection Type NPT, Overall Length 26 1/2 in, Overall Width 15 1/4 in, Application Multi-housing, Color Blue, Head Material Polypropylene, Includes Mounting Bracket, Maximum Pressure 90 psi, Maximum Temperature 100 Degrees F, Reduces Varies by Filter Used
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1 in Pipe Size (405010)
- LIPPERT 24IN X 38IN BATHTUB; CENTER DRAIN - WHITE (209661)
- KOHLER Hood, Drain Assy (77834-CP)
- ZURN Water Pressure Reducing Valve, 1-1/2 In. (112-500XL)
- PENTAIR/PENTEK Filter Housing, 20 In., 7-9/10 In W, 304 SS (ESC5202NB410-75)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150435-75)
- PENTAIR/PENTEK Mounting Bracket, For Use w/1EDA1 (156037-75)
- PENTAIR/PENTEK Filter Housing, 1 1/2 In NPT, 1 Cartridge (150239-75)
- PENTAIR/PENTEK Filter Housing, 1/2 In NPT, 1 Cartridge (158319-75)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150069-75)
- PENTAIR/PENTEK Filter Housing, 1 In NPT (150233-75)
- Pentair/Pentek Filter Housings