
TM 207 Plus+ Gel Pen, 0.7 mm Medium Conical Pen Point, Refillable, Retractable, Blue, 12PK
Mfr # 70463
Zoro # G423364274
product price:Â $24.59
/pk 12, $2.05/eaKey Features
Point Size
0.7 mm
Grip Material
Rubber
Clip Material
Metal
Pen Type
Gel
Ink Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70463
Zoro #
G423364274
UPC #
30246704639
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Grip Material
Rubber
Clip Material
Metal
Pen Type
Gel
Item
Pen
Ink Color
Blue
Barrel Material
Metal
Features
Clip, Long Lasting, Comfortable, Smooth, Fraud Resistant, Water Resistant, Fade Resistant, Rubber Grip, Refillable, Retractable
Ink Type
Gel-based, Nanofiber Ink
Barrel Color
Black
Description
uniballTM 207 Plus+ Gel Pen - 0.7 mm Medium Conical Pen Point - Refillable - Retractable - Blue Ink - Gel-based, Nanofiber Ink - Black Metal Barrel - 1 Dozen, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.