
TM Vision Elite Rollerball Pen Refills, 0.80mm, Bold Point, Black Ink, Water Resistant, 12PK
Mfr # 61233PP
Zoro # G023364940
product price:Â $3.35
/pk 12, $0.28/eaKey Features
Pen Type
Rollerball
Features
Fade Resistant, Super Ink, Water Resistant
For Use With
Uniball Rollerball Pen
Point Size
0.8 mm Bold
Ink Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
61233PP
Zoro #
G023364940
UPC #
30246612330
Country of Origin
Japan
Dimensions
Point Size
0.8 mm Bold
Details
Pen Type
Rollerball
Features
Fade Resistant, Super Ink, Water Resistant
For Use With
Uniball Rollerball Pen
Item
Pen Refill
Ink Color
Black
Description
uniballTM Vision Elite Rollerball Pen Refills - 0.80 mm, Bold Point - Black Ink - Water Resistant, Fade Resistant, Super Ink, 1PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.