EnerGel Pearl Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, 3PK

  • Mfr # BL77WBPS3M2

  • Zoro # G515661366


product price: $8.15
/pk 3, $2.72/ea
Sold in multiples of 2 for $16.30

Key Features

Barrel Color
White/Blue, White/Pink, White/Violet
Pen Type
Gel Pen
Marking Tool Color Family
Multicolor
Marking Tool Product Group
EnerGelĀ® Pearl
Tip Style
Needle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL77WBPS3M2
Zoro #
G515661366
UPC #
-
Country of Origin
Japan

Details

Barrel Color
White/Blue, White/Pink, White/Violet
Pen Type
Gel Pen
Marking Tool Color Family
Multicolor
Marking Tool Product Group
EnerGelĀ® Pearl
Tip Style
Needle
Pen Grip
Latex-Free Rubber
Item
Gel Pens

Description

Ideal for anyone looking for a smooth, effortless writing experience. High performance ink technology combines the best qualities of liquid and gel ink. Fast-drying liquid gel ink is great for left handers - no smears, no smudges and no globs. The sleek and stylish barrel design features stainless steel accents for a professional look. The latex-free grip provides extended comfort and control when writing.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.