
EnerGel RTX Gel Pen, Retractable, Bold 1 mm, Black Ink, Black/Gray Barrel, 12PK
Mfr # BL80-A
Zoro # G223334071
product price:Â $43.15
/pk 12, $3.60/eaKey Features
Ink Color
Black
Pen Type
Gel Pen
Point Size
1 mm
Tip Style
Conical
Barrel Color
Black/Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BL80-A
Zoro #
G223334071
UPC #
884851017093
Country of Origin
Japan
Dimensions
Point Size
1 mm
Details
Ink Color
Black
Pen Type
Gel Pen
Tip Style
Conical
Barrel Color
Black/Gray
Refillable
Yes
Pen Style
Retractable
Grip
Latex-Free Cushioned
Features
Pocket Clip
Marking Tool Color Family
Black
Description
Make your everyday writing tasks more enjoyable with Pentel EnerGel RTX Retractable Liquid Gel Pens. High performance ink technology combines the best qualities of liquid and gel inks for a super-smooth writing experience, and its quick-dry qualities make it ideal for left handers-No Smears, No Smudges, No Globs. Its sleek, stylish barrel with stainless steel accents provides a distinctive, professional appearance, while its cushioned, latex-free grip delivers extra comfort and greater control. Refillable with any EnerGel ink refill.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.