
EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, 14PK
Mfr # BL77PC14AC
Zoro # G723332751
product price:Â $43.99
/pk 14, $3.14/eaKey Features
Point Size
0.7 mm
Pen Style
Retractable
Barrel Color
Black/Silver, Blue/Silver
Ink Color
Black, Blue
Refillable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BL77PC14AC
Zoro #
G723332751
UPC #
72512283622
Country of Origin
Mexico
Dimensions
Point Size
0.7 mm
Details
Pen Style
Retractable
Barrel Color
Black/Silver, Blue/Silver
Ink Color
Black, Blue
Refillable
Yes
Tip Style
Conical
Features
Pocket Clip
Marking Tool Color Family
Multicolor
Grip
Latex-Free Cushioned
Pen Type
Gel Pen
Description
Make your everyday writing tasks more enjoyable with Pentel EnerGel RTX Retractable Liquid Gel Pens. High performance ink technology combines the best qualities of liquid and gel inks for a super-smooth writing experience, and its quick-dry qualities make it ideal for left handers-No Smears, No Smudges, No Globs. Its sleek, stylish barrel with stainless steel accents provides a distinctive, professional appearance, while its cushioned, latex-free grip delivers extra comfort and greater control. Refillable with any EnerGel ink refill.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.