Shop PENTEL
See all product information
Create Account
Lead Refill, HB, 0.5 mm, PK30
- Mfr # PENC25HB
- Zoro # G922887076
product price:Â
$
1.55
/pk of 30, $0.05/ea
Sold in multiples of 6Â pks for
$9.30
Key Features
For Use With
Pentel Mechanical Pencil
Point Size
0.5 mm
Point Type
Fine
Features
Break Resistant
Grade
HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PENC25HB
- Zoro #
- G922887076
- UPC #
- 072512007631
- Country of Origin
- Japan
- For Use With
- Pentel Mechanical Pencil
- Item
- Lead Refill
- Point Type
- Fine
- Features
- Break Resistant
- Grade
- HB
- Color
- Black
- Erasable
- Erasable
- Lead Type
- HB
- Compatible Product Type
- Mechanical Pencil
- Leads per Tube
- 30
Dimensions
- Point Size
- 0.5 mm
Description
Lead Refill, Point Size 0.5 mm, Lead Color Standard, Lead Type HB, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.