Shop PENTEL
See all product information
Create Account
Twist-Erase III Mechanical Pencil, 0.9 mm, HB (No 2), Black Lead, Blue Barrel
Mfr # PENQE519C
Zoro # G2687627
product price:Â
$
4.19
/ea
Sold in multiples of 2 for $8.38
Key Features
Point Size
0.9 mm
Material
Plastic
Barrel Color
Blue
Includes Eraser
Eraser Included
Pencil Type
Mechanical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PENQE519C
- Zoro #
- G2687627
- UPC #
- 072512099711
- Country of Origin
- Japan
Dimensions
- Point Size
- 0.9 mm
Description
Mechanical, Pencil, Point Size 0.9 mm, Material Plastic, Barrel Color Blue, Includes Eraser Eraser Included, Lead Color Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.