
Pen, Rsvp Rt, Bp, Rcy, Md, Rd, Dz, PK12
Mfr # BK93B
Zoro # G7881111
product price: $11.69
/pk 12, $0.97/eaKey Features
Ink Color
Red
Pen Type
Ball Point
Point Size
1mm
Tip Size
1 mm
Barrel Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BK93B
Zoro #
G7881111
UPC #
72512234624
Country of Origin
Mexico
Dimensions
Point Size
1mm
Tip Size
1 mm
Details
Ink Color
Red
Pen Type
Ball Point
Item
Retractable Pen
Barrel Color
Clear
Pen Grip
Textured Latex-Free Rubber
Grip
Comfort, Latex-free
Features
Durable, Pocket Clip
Point Type
Medium
Tip Material
Stainless Steel
Recycled Content
0.61
Marking Tool Color Family
Red
Pen Tip
Conical
Pen Style
Retractable
Refillable
Yes
Erasable Ink
No
Pen Sub-Brand & Product Family
R.S.V.P.® RT
Pocket Clip Indicator
Yes
Visible Ink Supply
Yes
Airplane Safe Ink
Yes
Description
Writes for almost a mile. Sturdy, well-balanced barrel makes this a favorite pen. Durable tip delivers a consistent line without skipping. See how much ink you have through the transparent barrel. Escape writing fatigue with the latex-free Comfort Zone grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.