TM 207 Gel Pen - Ultra Micro Conical Pen Point - Refillable - Retractable - Black Ink, 6PK

  • Mfr # 1790927

  • Zoro # G223364283


product price:  $7.89
/pk 6, $1.32/ea

Key Features

Ink Type
Pigment-based, Gel-based
Tip Style
Conical
Point Size
Ultra Micro
Clip Material
Stainless Steel
Features
Tamper Proof, Bend Resistant Tip, Super Ink, Pocket Clip, Water Resistant, Smooth Writing, Break Resistant Tip, Fraud Proof, Quick-drying Ink, Durable, Refillable, Retractable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1790927
Zoro #
G223364283
UPC #
30246003329
Country of Origin
Japan

Dimensions

Point Size
Ultra Micro
Width
1/2 in
Overall Length
5.6 in

Details

Item
Pen
Ink Type
Pigment-based, Gel-based
Tip Style
Conical
Clip Material
Stainless Steel
Features
Tamper Proof, Bend Resistant Tip, Super Ink, Pocket Clip, Water Resistant, Smooth Writing, Break Resistant Tip, Fraud Proof, Quick-drying Ink, Durable, Refillable, Retractable
Pen Type
Gel
Ink Color
Black
Barrel Material
Plastic
Tip Material
Stainless Steel, Tungsten Carbide
Grip Type
Comfort, Rubberized, Textured
Grip Material
Rubber

Description

uniballTM 207 Gel Pen - Ultra Micro Conical Pen Point - Refillable - Retractable - Black Ink - Gel-based, Pigment-based - Plastic Barrel - Tungsten Carbide, Stainless Steel Tip - 4 / Pack, 6PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.