Shop PENTEL
See all product information
Create Account
Pen Set, Blue, Non-Erasable, Gel, PK12
- Mfr # BL27-C
- Zoro # G314795798
product price:Â
$
20.69
/pk of 12, $1.72/ea
Key Features
Pen Ink Color
Blue
Barrel Material
Plastic
Barrel Color
Blue
Pen Grip
Textured Cushion
Green Environmental Attribute
Product Contains a Minimum of 50% Pre-Consumer Recycled Content
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL27-C
- Zoro #
- G314795798
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Fits Chest Size
- Permanent Ink
Details
- Item
- Pen Set
- Pen Ink Color
- Blue
- Barrel Material
- Plastic
- Barrel Color
- Blue
- Pen Grip
- Textured Cushion
- Green Environmental Attribute
- Product Contains a Minimum of 50% Pre-Consumer Recycled Content
- Series
- EnerGel NV(R)
- Features
- Permanent Ink
- Pen Tip
- 0.7 mm
- Includes Pen Cushion
- Cushion Included
- Tip Type
- Medium
- X-Ray Detectable
- Not X-Ray Detectable
- Erasable
- Non-Erasable
- Marker Cap
- Capped
- Refillable
- Non-Refillable
- Metal Detectable
- Not Metal Detectable
- Cartridge Type
- Non-Pressurized
- Toxicity
- Toxic
- Ink Type
- Gel
- Number of Markers
- 12
- Washable
- Non-Washable
- Clip Type
- Pocket Clip
Description
Pen Set, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip Textured Cushion, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series EnerGel NV(R), Features Permanent Ink, Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.