R.S.V.P. Ballpoint Pen, Stick, Medium 1 mm, Assorted Ink and Barrel Colors, 12PK

  • Mfr # BK91PC12M-R1

  • Zoro # G123332511


product price:  $14.15
/pk 12, $1.18/ea

Key Features

Ink Color
Black, Blue, Red, Green, Pink, Violet
Pen Type
Ballpoint Pen
Point Size
1 mm
Tip Style
Conical
Barrel Color
Clear/Black, Clear/Blue, Clear/Red, Clear/Green, Clear/Pink, Clear/Violet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BK91PC12M-R1
Zoro #
G123332511
UPC #
72512099384
Country of Origin
Mexico

Dimensions

Point Size
1 mm

Details

Ink Color
Black, Blue, Red, Green, Pink, Violet
Pen Type
Ballpoint Pen
Tip Style
Conical
Barrel Color
Clear/Black, Clear/Blue, Clear/Red, Clear/Green, Clear/Pink, Clear/Violet
Features
Airplane-Safe Ink; Pocket Clip
Cap Color
Clear/Black, Clear/Blue, Clear/Red, Clear/Green, Clear/Pink, Clear/Violet
Refillable
Yes
Marking Tool Color Family
Multicolor
Grip
Latex-Free Comfort
Pen Style
Stick

Description

Make your everyday writing tasks stand out with Pentel R.S.V.P. Stick Ballpoint Pens. They write for nearly a mile! Featuring an extra-long barrel balanced for a superior writing experience, they're a high-ink-capacity favorite. Reliable tips lay down a consistent, skip-free line, while their Comfort Zone grips help you avoid writing fatigue. And as they feature a transparent design with color-coordinated flourishes, it's easy to grab the right color while you also monitor your remaining ink supply.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.