
WOW! Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Smoke/Black Barrel, 18PK
Mfr # BK440BP18A-R2
Zoro # G023333854
product price:Â $14.39
/pk 18, $0.80/eaKey Features
Ink Color
Black
Pen Type
Ballpoint Pen
Point Size
1 mm
Tip Style
Conical
Barrel Color
Smoke/Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BK440BP18A-R2
Zoro #
G023333854
UPC #
72512228906
Country of Origin
India
Dimensions
Point Size
1 mm
Details
Ink Color
Black
Pen Type
Ballpoint Pen
Tip Style
Conical
Barrel Color
Smoke/Black
Grip
Latex-Free Comfort
Marking Tool Color Family
Black
Pen Style
Retractable
Features
Pocket Clip
Description
The stylish WOW! Retractable Ballpoint Pen offers a distinctive design that stands out in a crowd. Its unique, triangular-shaped barrel comes in a variety of ink-matched translucent colors, and its similarly shaped latex-free Comfort Zone grip makes it easy to hold. To enjoy smooth-writing, vivid ink, simply click the top plunger to advance the tip. Once you've expressed yourself, just press the side button to retract it. After you set it down, its eye-catching, triangular design keeps it from rolling away, so your favorite Pentel WOW! pen stays close at hand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.