
TM 207 Gel Pen, 0.7 mm Medium Conical Pen Point, Refillable, Retractable, Black Ink, 6PK
Mfr # 1756584
Zoro # G523364440
product price:Â $14.89
/pk 6, $2.48/eaKey Features
Grip Type
Rubberized, Comfort
Grip Material
Rubber
Tip Style
Conical
Barrel Material
Plastic
Clip Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1756584
Zoro #
G523364440
UPC #
30246001882
Country of Origin
Japan
Dimensions
Width
1/2 in
Overall Length
5.6 in
Point Size
0.7 mm Medium
Details
Grip Type
Rubberized, Comfort
Grip Material
Rubber
Tip Style
Conical
Barrel Material
Plastic
Clip Material
Stainless Steel
Features
Super Ink, Visible Ink Supply, Bend Resistant Tip, Fraud Proof, Water Resistant, Tamper Proof, Durable, Pocket Clip, Fade Resistant, Quick-drying Ink, Smooth Writing, Refillable, Retractable
Barrel Color
Translucent Black
Item
Pen
Ink Type
Gel-based
Tip Material
Tungsten Carbide
Ink Color
Black
Pen Type
Gel
Description
uniballTM 207 Gel Pen - 0.7 mm Medium Conical Pen Point - Refillable - Retractable - Black Ink - Gel-based - Translucent Black Plastic Barrel - Tungsten Carbide Tip - 8 / Pack, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.