Shop PENTONIC
See all product information
Create Account
Frosted Barrel Ballpoint Pens, 0.7mm Fine Pen Point, Black Ink, Frost, Gray Barrel, 120PK
- Mfr # PEN13086
- Zoro # G823365468
product price:Â
$
5.19
/pk of 120, $0.04/ea
Sold in multiples of 2Â pks for
$10.38
Key Features
Finish
Matte
Point Size
0.7 mm Fine
Barrel Color
Frost, Gray
Pen Type
Ballpoint
Features
Lightweight, Sleek Style, Water Resistant Ink, Smear Resistant, Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEN13086
- Zoro #
- G823365468
- UPC #
- 802917804401
- Country of Origin
- Indonesia
Dimensions
- Point Size
- 0.7 mm Fine
Details
- Finish
- Matte
- Item
- Pen
- Barrel Color
- Frost, Gray
- Pen Type
- Ballpoint
- Features
- Lightweight, Sleek Style, Water Resistant Ink, Smear Resistant, Cap
- Ink Color
- Black
Description
Frosted Barrel Ballpoint Pens - 0.7 mm Fine Pen Point - Black Ink - Frost, Gray Barrel - 10 / Box, 120PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.