Shop PERFECT AIRE
See all product information
Create Account
Air Conditioner, 20 1/2 in D
- Mfr # 7PATW12002
- Zoro # G923945980
product price:Â
$
804.99
/ea
Free Shipping & Returns
Key Features
Control Type
Electronic
Coverage Area - Maximum
550 sq ft
Chassis Type
Slide Out
Refrigerant Type
R-32
Width
24 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7PATW12002
- Zoro #
- G923945980
- UPC #
- 842149002565
- Country of Origin
- China
Dimensions
- Width
- 24 1/4 in
- Depth
- 20 1/2 in
- Power Cord Length
- 6 1/2 ft
- Height
- 14 1/2 in
- Max. Wall Thickness
- 23 in
Details
- Item
- Air Conditioner
- Control Type
- Electronic
- Coverage Area - Maximum
- 550 sq ft
- Chassis Type
- Slide Out
- Refrigerant Type
- R-32
- Includes
- Filter, Remote Control
- Voltage
- 208/230V AC
- Power Source
- Plug-In
- Color
- White
- Operation Mode - HVAC
- Cooling Only
- Cooling Capacity - Maximum
- 12,000 BTU
- Remote Control Functions
- Fan Speed, Full Function, On/Off, Sleep Timer, Temperature
- Power Source - TS Only
- Plug-In
- Power Source - old
- Plug-In
- Wire Color
- White
Description
Air Conditioner, Cooling Only, Cooling Capacity Not Applicable, Not Applicable, Heating Capacity - Electric Not Applicable, 9.5 CEER Rating, Voltage 208/230V AC, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 6 1/2 ft, Control Type Electronic, Remote Control Functions Fan Speed, Full Function, On/Off, Sleep Timer, Temperature, Smart Connectivity No Connectivity, Seacoast Corrosion Protection Front and Rear Coil
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.