Mini-Split Air Handler/Condenser, 115V AC

  • Mfr # 4PAMSHQC09BOX
  • Zoro # G523387753
product price: 
$
2,021.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
7
Heating Capacity - Heat Pump
9,500 BtuH
Watts
640 W
Coverage Area - Minimum
375 sq ft
Includes Air Filter
Air Filter Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4PAMSHQC09BOX
Zoro #
G523387753
UPC #
842149002749
Country of Origin
China
Number of Speeds
7
Heating Capacity - Heat Pump
9,500 BtuH
Watts
640 W
Coverage Area - Minimum
375 sq ft
Includes Air Filter
Air Filter Included
Airflow
382.58 cfm
Outdoor Sound Level
53 dBA
For Use With
4PAMSHQCO09
SEER
23
Voltage
115V AC
Compatible Air Handler Manufacturer Model Number
4PAMSHQCW09
Compressor Technology
Variable Output (Inverter)
Power Source - TS Only
Plug-In
Operation Mode - HVAC
Cooling/Heating
Cooling Capacity
9,000 BtuH
Cooling Capacity - Maximum
9,000 BtuH
Control Location
Digital Assistant
Heating Watts
680 W
Number Of Indoor Units Supported
1
Refrigerant Type
R-454B
Item
Mini-Split Air Handler/Condenser
Programming Capability
24 hr On/Off Timer
Indoor Head Mounting
Wall Mount
Standards
AHRI, CEC Certified, Energy Star
Coverage Area - Maximum
375 sq ft
Smart Connectivity
Wi-Fi
Control Type
Electronic
Max. Time Delay Fuse Amps
25
Power Source
Plug-In
Power Source - old
Plug-In
Compatible Product Type
4PAMSHQCO09

Dimensions

Indoor Head Height
11 in
Indoor Head Depth
8 3/4 in
Suction Line Size
1/4 in
Outdoor Width
32 in
Liquid Line Size
3/8 in
Outdoor Height
23 in
Outdoor Depth
11 in
Manufacturers Warranty Length
7 yr
Indoor Head Width
33 in

Description

Mini-Split Air Handler/Condenser, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 9,000 BtuH, Heating Method Heat Pump, Heating Capacity - Heat Pump 9,500 BtuH, Heating Watts 680 W, 23 SEER, 115V AC, Control Type Electronic, Programming Capability 24 hr On/Off Timer, Remote Control Functions Full Function, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Front and Rear Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews