Shop MODINE

Ductless Ceiling Cassette

  • Mfr # SCW18BCENANDN
  • Zoro # G124882992

product price: 
$
4,438.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Galvanized Steel (Chassis), High Impact Polystyrene (Fascia)
Overall Width
37 in
Heater Voltage
208 V AC
Operating Temperature - Maximum
80 Degrees F
Compatible with Product Type
Water Chiller
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCW18BCENANDN
Zoro #
G124882992
UPC #
046629600856
Country of Origin
United States
Item
Ductless Ceiling Cassette
Housing Material
Galvanized Steel (Chassis), High Impact Polystyrene (Fascia)
Heater Voltage
208 V AC
Operating Temperature - Maximum
80 Degrees F
Compatible with Product Type
Water Chiller
Heating Capacity
0 BtuH
Cooling Capacity
18,000 BtuH
Standards
ETL Listed
Operating Temperature - Minimum
50 Degrees F
Fan Type
Blower
Current
1.4 A
Includes
Condensate Pump, Disconnect Switch
Phase
1
Housing Color
Light Gray
Series
SCW
Includes Filter
Filter Included
Filter Type
Polyester
Flow Rate
1.5 gpm, 10 gpm
Control Type
Electromechanical
Motor Type
EC
Filter Performance Rating
Odor Removal
Power Connection Type
Terminal Strip
Housing Finish
Galvanized Steel
Pump Pressure - Maximum
125 psi
Color
Light Gray
Tubing Material
Copper
Product Type
Ductless Ceiling Cassette
Wattage Output
0.2 hp
Water Inlet Connection Type
Sweat

Dimensions

Overall Width
37 in
Overall Height
37 in
Overall Depth
29 1/8 in
Water Inlet Connection Size
7/8 in

Description

Ductless Ceiling Cassette

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.