Shop PERFECT AIRE

Mini-SplitCondenser, 9000BtuH, 400sqft

  • Mfr # 3PAMSH09A-SZO
  • Zoro # G101866212

product price: 
$
476.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

SEER
16.5
Voltage
115V AC
Operation Mode - HVAC
Cooling/Heating
Liquid Line Size
1/4 in
Refrigerant Type
R-410A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3PAMSH09A-SZO
Zoro #
G101866212
UPC #
-
Country of Origin
China

Dimensions

Liquid Line Size
1/4 in
Suction Line Size
3/8 in
Min./Max. Line Length - Single Run
10 to 82 ft
Outdoor Height
19 1/2 in
Outdoor Depth
10 3/4 in
Max. Line Length - Total System
82 ft
Outdoor Width
28 1/2 in
Manufacturers Warranty Length
2.5 yr
Max. Vertical Line Length
82 ft
For Line Length - Minimum
10 ft

Details

SEER
16.5
Voltage
115V AC
Operation Mode - HVAC
Cooling/Heating
Item
Mini-Split Condenser
Refrigerant Type
R-410A
Max. Time Delay Fuse Amps
25 A
Control Type
Electronic
Air Flow
1058.82 cfm
Dehumidification Rate
2.1 pt/hr
Includes
Anchor, Batteries, Drain Joint and Seal, Mounting Plate, Mounting Plate Fixed Screw, Remote Control with Wall Mounted Holder
Control Voltage
115V AC
Heating Watts
1,025 W
Programming Capability
24 hr On/Off Timer
Refrigerant Precharge
20.5 oz
Outdoor Sound Level
54.5 dBA
Number of Speeds
3
Compressor Type
Rotary
Number Of Indoor Units Supported
1
Hz
60 Hz
Heating Method
Heat Pump
Amps
7.5 A, 8.9 A
EER
10.1
Standards
AHRI Certified, UL
Remote Control Functions
Full Function
Heating Capacity - Heat Pump
9,800 BtuH
HSPF
9.8 BTU/Wh
Smart Connectivity
Wi-Fi
Phase
Single
Seacoast Corrosion Protection
Front and Rear Coil
Power Source
Hardwired
Compressor Technology
Variable Output (Inverter)
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
17.0
Coverage Area - Minimum
350 sq ft
Airflow
1,059 cfm
Compatible Air Handler Manufacturer Model Number
3PAMSH09A-SZW
Includes Air Filter
Air Filter Included
Coverage Area - Maximum
400 sq ft
Cooling Capacity - Maximum
9,000 BtuH
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Description

Mini-Split Condenser, Average Coverage Area 350 to 400 sq ft, Not Applicable, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, Not Applicable, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 9,800 BtuH, Heating Watts 1,025 W, Air Flow 1058.82 cfm, 16.5 SEER, 10.1 EER, 9.8 BTU/Wh HSPF, 7.5 A, 8.9 A Amps, 115V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Control Voltage 115V AC, Dehumidification Rate 2.1 pt/hr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.