Ductless Ceiling Cassette

  • Mfr # SCW36BCEBAFDN
  • Zoro # G324881016
product price: 
$
6,999.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
37 in
Water Inlet Connection Size
7/8 in
Fan Type
Blower
Operating Temperature - Minimum
50 Degrees F
Cooling Capacity
36,000 BtuH
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCW36BCEBAFDN
Zoro #
G324881016
UPC #
046629600832
Country of Origin
United States
Item
Ductless Ceiling Cassette
Fan Type
Blower
Operating Temperature - Minimum
50 Degrees F
Cooling Capacity
36,000 BtuH
Water Inlet Connection Type
Sweat
Flow Rate
1.5 gpm, 12 gpm
Tubing Material
Copper
Pump Pressure - Maximum
125 psi
Heater Voltage
208 V AC
Product Type
Ductless Ceiling Cassette
Color
Light Gray
Housing Material
Galvanized Steel (Chassis), High Impact Polystyrene (Fascia)
Operating Temperature - Maximum
80 Degrees F
Filter Type
Polyester
Includes
Condensate Pump, Disconnect Switch, HW Coil Freeze Protection
Includes Filter
Filter Included
Series
SCW
Housing Finish
Galvanized Steel
Standards
ETL Listed
Current
2.8 A
Phase
1
Wattage Output
0.2 hp
Filter Performance Rating
Odor Removal
Motor Type
EC
Control Type
Electromechanical
Housing Color
Light Gray
Power Connection Type
Terminal Strip
Compatible with Product Type
Water Boiler, Water Chiller
Heating Capacity
45,000 BtuH

Dimensions

Overall Width
37 in
Water Inlet Connection Size
7/8 in
Overall Height
49 3/16 in
Overall Depth
29 1/8 in

Description

Ductless Ceiling Cassette

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews