Shop PERFECT AIRE

Mini-SplitAirHandler, 24000BtuH, 1500sqft

  • Mfr # 3PAMSH24B-SZW
  • Zoro # G201866181

product price: 
$
373.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

SEER
16.5
Voltage
208/230V AC
Operation Mode - HVAC
Cooling/Heating
Requires
Outdoor Condensing Unit and Refrigerant Line Set for New Installation
For Use With
3PAMSH24B-SZO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3PAMSH24B-SZW
Zoro #
G201866181
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2.5 yr
Min./Max. Line Length - Single Run
10 to 82 ft
Indoor Head Depth
8 3/4 in
Indoor Head Width
41 in
Max. Line Length - Total System
98 ft
Indoor Head Height
13 in
For Line Length - Minimum
10 ft
Liquid Line Size
3/8 in
Suction Line Size
5/8 in

Details

SEER
16.5
Voltage
208/230V AC
Operation Mode - HVAC
Cooling/Heating
Requires
Outdoor Condensing Unit and Refrigerant Line Set for New Installation
For Use With
3PAMSH24B-SZO
Item
Mini-Split Air Handler
Seacoast Corrosion Protection
Front and Rear Coil
Indoor Sound Level
46/33.5 dBA
Amps
11.3 A, 12.3 A
Number of Speeds
3
Phase
Single
EER
8.9
Control Type
Electronic
Heating Watts
2,475 W
Refrigerant Precharge
62.8 oz
Standards
AHRI Certified, UL
Refrigerant Type
R-410A
Remote Control Functions
Full Function
Heating Capacity - Heat Pump
24,000 BtuH
Indoor Head Mounting
Wall Mount
Heating Method
Heat Pump
Smart Connectivity
Wi-Fi
Hz
60 Hz
Dehumidification Rate
5 pt/hr
Air Flow
565/447/341 cfm
HSPF
16.5 BTU/Wh
Programming Capability
24 hr On/Off Timer
Compressor Type
Rotary
Control Voltage
208 to 230V AC
Includes
Anchor, Batteries, Drain Joint and Seal, Mounting Plate, Mounting Plate Fixed Screw, Remote Control with Wall Mounted Holder
Coverage Area - Minimum
1,400 sq ft
Power Source
Hardwired
Airflow
341 cfm, 447 cfm, 565 cfm
Cooling Capacity - Maximum
24,000 BtuH
Coverage Area - Maximum
1,500 sq ft
Compressor Technology
Variable Output (Inverter)
Includes Air Filter
Air Filter Included
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
16.7
Power Source - TS Only
Hardwired
Power Source - old
Hardwired
Compatible Product Type
3PAMSH24B-SZO

Description

Mini-Split Air Handler, Average Coverage Area 1,400 to 1,500 sq ft, Wall Mount, Number Of Indoor Units Supported Not Applicable, Operation Mode - HVAC Cooling/Heating, Not Applicable, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 24,000 BtuH, Heating Watts 2,475 W, Air Flow 565/447/341 cfm, 16.5 SEER, 8.9 EER, 16.5 BTU/Wh HSPF, 11.3 A, 12.3 A Amps, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Control Voltage 208 to 230V AC

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.