Mini-SplitCondenser, 24000BtuH, 1500sqft

  • Mfr # 3PAMSH24B-SZO
  • Zoro # G001866121
product price: 
$
918.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

SEER
16.5
Voltage
208/230V AC
Operation Mode - HVAC
Cooling/Heating
Phase
Single
Liquid Line Size
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3PAMSH24B-SZO
Zoro #
G001866121
UPC #
-
Country of Origin
China

Dimensions

Liquid Line Size
3/8 in
Outdoor Width
35 in
Manufacturers Warranty Length
2.5 yr
Outdoor Height
26 1/2 in
Min./Max. Line Length - Single Run
10 to 82 ft
Max. Line Length - Total System
98 ft
Max. Vertical Line Length
98 ft
Outdoor Depth
13 1/2 in
Suction Line Size
5/8 in
For Line Length - Minimum
10 ft

Details

SEER
16.5
Voltage
208/230V AC
Operation Mode - HVAC
Cooling/Heating
Item
Mini-Split Condenser
Phase
Single
EER
8.9
HSPF
16.5 BTU/Wh
Remote Control Functions
Full Function
Refrigerant Precharge
62.8 oz
Control Voltage
208 to 230V AC
Hz
60 Hz
Dehumidification Rate
5 pt/hr
Seacoast Corrosion Protection
Front and Rear Coil
Outdoor Sound Level
59.5 dBA
Air Flow
1764.71 cfm
Includes
Anchor, Batteries, Drain Joint and Seal, Mounting Plate, Mounting Plate Fixed Screw, Remote Control with Wall Mounted Holder
Heating Method
Heat Pump
Smart Connectivity
Wi-Fi
Standards
AHRI Certified, UL
Max. Time Delay Fuse Amps
30 A
Refrigerant Type
R-410A
Amps
11.3 A, 12.3 A
Number Of Indoor Units Supported
1
Programming Capability
24 hr On/Off Timer
Control Type
Electronic
Heating Watts
2,475 W
Number of Speeds
3
Heating Capacity - Heat Pump
24,000 BtuH
Compressor Type
Rotary
Includes Air Filter
Air Filter Included
Coverage Area - Maximum
1,500 sq ft
Airflow
1,765 cfm
Compatible Air Handler Manufacturer Model Number
3PAMSH24B-SZW
Cooling Capacity - Maximum
24,000 BtuH
Compressor Technology
Variable Output (Inverter)
Coverage Area - Minimum
1,400 sq ft
Power Source
Hardwired
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
16.7
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Description

Mini-Split Condenser, Average Coverage Area 1,400 to 1,500 sq ft, Not Applicable, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, Not Applicable, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 24,000 BtuH, Heating Watts 2,475 W, Air Flow 1764.71 cfm, 16.5 SEER, 8.9 EER, 16.5 BTU/Wh HSPF, 11.3 A, 12.3 A Amps, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Control Voltage 208 to 230V AC

Restrictions

Hazardous material

Ratings & reviews